Skip Content
TP
SAMSUNG

82" LED Video Monitor

  • Item # 401J49
  • My Part #
  • Mfr. Model # DM82D
  • Catalog Page # N/A
  • UNSPSC # 0
Video Monitor,LED,Android,Screen 82" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,845.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 142.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Monitor
  • Display Type LED
  • Screen Size 82"
  • Touchscreen Compatibility Android
  • Maximum Number of Users 1
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080p
  • Contrast Ratio 5000:1
  • Media Card Slot No
  • USB Slot 0
  • HDMI Inputs 3
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 1
  • Coaxial Cable Inputs 1
  • Watts/Channel 10
  • Speakers 2
  • Language Options 3
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Screen Refresh Rate 240 Hz
  • Aspect Ratio 16:9
  • Includes Quick Setup Guide, Warranty Card, D-Sub Cable, Power Cord, Remote Controller, Batteries, Manual
  • For Use With Mfr. Model Number WMN-5770D, STN-L7585F, PIM-BF7, PIM-BF7P, PIM-HDBT
  • Height 41-29/32"
  • Width 73"
  • Depth 1-29/32"
  • Digital Cable Ready No
  • Operating System Android
  • Microprocessor Intel(R) Core(TM) i3
  • Ram Capacity 4 GB
  • Hard Drive Size 4 GB
  • Special Features Slim Direct Lit Display, Super Clear Coating, Temperature Sensor, Video Wall (15x15), Pivot Display, Clock Battery (80 hr. Clock Keeping), (2) Built-In Speaker (10W), WiFi Module Embedded, SD Card Slot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.