Skip Content

DV
SAMSUNG

75" LED Video Monitor

  • Item # 401J48
  • My Part #
  • Mfr. Model # DM75E
  • Catalog Page # N/A
  • UNSPSC # 0
75" LED Video Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Video Monitor
  • Display Type LED
  • Screen Size 75"
  • Touchscreen Compatibility Android
  • Maximum Number of Users 1
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080p
  • Contrast Ratio 5000:1
  • Media Card Slot No
  • USB Slot 1
  • HDMI Inputs 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 1
  • Coaxial Cable Inputs 1
  • Watts/Channel 10
  • Speakers 2
  • Language Options 3
  • Sleep/Alarm Timer No
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Screen Refresh Rate 120 Hz
  • Aspect Ratio 16:9
  • Includes Regulatory Guide, Warranty Card, D-Sub Cable, Power Cord, Remote Controller, Batteries, RS232C (IN) Adapter, Cover-Jack
  • For Use With Mfr. Model Number WMN4675MD, WMN4277SD, WMN6575SD, CML450D, STN-L7585F, CY-TD75LDAF
  • Height 37-13/16"
  • Width 66"
  • Depth 2-5/16"
  • Digital Cable Ready No
  • Operating System Android
  • Microprocessor Intel(R) Core(TM) i3
  • Ram Capacity 4 GB
  • Hard Drive Size 4 GB
  • Special Features Slim Direct Lit Display, Super Clear Coating, Temperature Sensor, Video Wall (15x15), Portrait Mode, Clock Battery (168 hr. Clock Keeping), (2) Built-In Speaker (10W), WiFi Module Embedded, SD Card Slot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.