DV
SAMSUNG

60" LED Standard, 120 Hz

  • Item # 40WX69
  • My Part #
  • Mfr. Model # UN60J6200AF
  • Catalog Page # N/A
  • UNSPSC # 52161505
60" LED Standard, 120 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Standard HDTV
  • HDTV Application Standard
  • HDTV Display Type LED
  • HDTV Screen Size 60"
  • TV Screen Size Range 60" to 64"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 120 Hz
  • V-Chip Yes
  • Width 54-1/64"
  • HDTV Resolution 1080
  • Depth 13"
  • Height 34"
  • Pro:Idiom(TM) No
  • VESA Pattern 400x400
  • HDMI Inputs 2
  • HDTV WiFi Compatible Yes
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 120 CMR
  • Media Card Slot No
  • USB Slot 2
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 2
  • Watts/Channel 10
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 100 lb.
  • Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products