Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SAMSUNG

50" LED Hospitality, 60 Hz

  • Item # 444F85
  • My Part #
  • Mfr. Model # HG50NE478HFXZA
  • Catalog Page # N/A
  • UNSPSC # 52161505
50" LED Hospitality, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $674.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 50"
  • TV Screen Size Range 50" to 54"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 44-29/32"
  • HDTV Resolution 1080
  • Depth 8-29/32"
  • Height 28-7/64"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 300x300
  • HDMI Inputs 2
  • HDTV WiFi Compatible Yes
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 3500:1
  • Brightness 350
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 20
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 100 lb.
  • Includes Remote, Batteries
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • Series 478HF
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.