DV
SAMSUNG

50" LED Hospitality, 60 Hz

  • Item # 444F84
  • My Part #
  • Mfr. Model # HG50NE477HFXZA
  • Catalog Page # N/A
  • UNSPSC # 52161505
50" LED Hospitality, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item Commercial HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 50"
  • TV Screen Size Range 50" to 54"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 44-29/32"
  • HDTV Resolution 1080
  • Depth 8-29/32"
  • Height 28-7/64"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 300x300
  • HDMI Inputs 2
  • HDTV WiFi Compatible Yes
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 3500:1
  • Brightness 350
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 20
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 100 lb.
  • Includes Remote, Batteries
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • Series 477HF
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.