Skip Content

TP
SAMSUNG

49" LED Consumer, 120 Hz

  • Item # 54TT70
  • My Part #
  • Mfr. Model # UN49MU8000F
  • Catalog Page # N/A
  • UNSPSC # 52161505
Standard HDTV,Consumer,LED Flat Screen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,381.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 43.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Standard HDTV
  • HDTV Application Consumer
  • HDTV Display Type LED
  • HDTV Screen Size 49"
  • TV Screen Size Range 46" to 49"
  • Max. Resolution 3840 x 2160
  • Screen Refresh Rate 120 Hz
  • V-Chip Yes
  • Width 42-29/32"
  • HDTV Resolution 2160 (4K)
  • Depth 2-13/64"
  • Height 25"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 400x400
  • HDMI Inputs 4
  • HDTV WiFi Compatible Yes
  • Digital Cable Ready No
  • Vertical Resolution 2160p
  • Contrast Ratio 5000:1
  • Media Card Slot No
  • USB Slot 3
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 40
  • Speakers 2
  • Simulated Surround No
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 32.4 lb.
  • Includes Remote, Battery, Power Cable
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible Yes
  • HDTV High Definition Type Ultra High Definition
  • Series MU8000F
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.