DV
SAMSUNG

49" LED Consumer, 240 Hz

  • Item # 54FE48
  • My Part #
  • Mfr. Model # UN49KS8500F
  • Catalog Page # N/A
  • UNSPSC # 52161505
49" LED Consumer, 240 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item Standard HDTV
  • HDTV Application Consumer
  • HDTV Display Type LED
  • HDTV Screen Size 49"
  • TV Screen Size Range 46" to 49"
  • Max. Resolution 3840 x 2160
  • Screen Refresh Rate 240 Hz
  • V-Chip Yes
  • Width 42-13/16"
  • HDTV Resolution 2160 (4K)
  • Depth 9-13/64"
  • Height 27-39/64"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 400x400
  • HDMI Inputs 4
  • HDTV WiFi Compatible Yes
  • HDTV Screen Shape Curved
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 5500:1
  • Brightness 1000
  • Media Card Slot No
  • USB Slot 3
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 40
  • Speakers 4
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 32.6 lb.
  • Includes Smart Remote Control, Power Cable, Manual
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible Yes
  • HDTV High Definition Type Ultra High Definition
  • Series KS8500F
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.