Navigation Menu New

Access My Account, Order History, Lists and more here.

53VA54 DC32E UNSPSC # 45111603

32 in LED Slim Design Display

  • Item # 53VA54
  • Mfr. Model # DC32E
  • UNSPSC # 45111603
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

32 in LED Slim Design Display

  • Item # 53VA54
  • Mfr. Model # DC32E
  • UNSPSC # 45111603
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Slim Design Display
  • Display Type LED
  • Screen Size 32 in
  • Touchscreen Compatibility Yes
  • Maximum Number of Users 1
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080p
  • Contrast Ratio 5000:1
  • Media Card Slot Yes
  • USB Slot 1
  • HDMI Inputs 1
  • S-Video Inputs No
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 0
  • Audio Outputs 1
  • Coaxial Cable Inputs 0
  • Watts/Channel 10 W
  • Speakers 1
  • Sleep/Alarm Timer No
  • Remote Control Type Infared
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes (2) Batteries, Clock Battery, IR (IN) Adapter, Power Cord, Remote Control, RS232C (IN)/Audio (OUT), Warranty Card
  • For Use With Mfr. Model Number CML400D, STN-L3240E, WMN4070SD, WMN450MD
  • Height 16 1/2 in
  • Width 28 3/8 in
  • Depth 2 in
  • Digital Cable Ready Yes
  • Operating System VD Linux
  • Microprocessor MIPS 24K
  • Ram Capacity 2 GB
  • Hard Drive Size 8 GB
  • Special Features Built in Speaker, Button Lock, Pivot Display, Temperature Sensor
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

Compliance and Restrictions

  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top