Skip Content

DV
SAMSUNG

32" LED Hospitality, 120 Hz

  • Item # 53YZ94
  • My Part #
  • Mfr. Model # HG32NE690BFXZA
  • Catalog Page # N/A
  • UNSPSC # 52161505
32" LED Hospitality, 120 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hospitality HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 32"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 120 Hz
  • V-Chip No
  • Width 35"
  • HDTV Resolution 1080
  • Depth 2-39/64"
  • Height 16-29/32"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 400x400
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready No
  • Vertical Resolution 1080p
  • Contrast Ratio 1,000,000:1
  • Media Card Slot No
  • USB Slot 2
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 10W x 2
  • Speakers 2
  • Simulated Surround No
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Includes Remote Control, (2) AAA Batteries
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • For Use With Mfr. Model Number BN59-01181N
  • Series 690
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.