Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SAMSUNG

32" LED Flat Screen Hospitality, 60 Hz

  • Item# 45AF48
  • Mfr. Model# HG32ND477GFXZA
  • Catalog Page# N/A
  • UNSPSC# 52161505
32" LED Flat Screen Hospitality, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $479.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hospitality HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED Flat Screen
  • HDTV Screen Size 32"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip No
  • Width 29-1/16"
  • HDTV Resolution 720
  • Depth 7-9/16"
  • Height 19-9/16"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 200x200
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • Digital Cable Ready Yes
  • Vertical Resolution 720p
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 5
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Aspect Ratio 16:9
  • Weight Capacity 13.2 lb.
  • Includes Stand, Remote Control, (2) AAA Batteries, Power Cable, Installation Guide, Manual, Warranty
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.