DV
SAMSUNG

24" LED Hospitality, 60 Hz

  • Item # 52YK59
  • My Part #
  • Mfr. Model # HG24NE470AFXZA
  • Catalog Page # 2043
  • UNSPSC # 52161505
24" LED Hospitality, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item Hospitality HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 24"
  • TV Screen Size Range 14" to 27"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip No
  • Width 22-1/8"
  • HDTV Resolution 720
  • Depth 2-5/8"
  • Height 13-3/4"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 75x75
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 720p
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 1
  • PC Inputs 0
  • Audio Outputs 1
  • Watts/Channel 5
  • Speakers 2
  • Simulated Surround No
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant No
  • Aspect Ratio 16:9
  • Includes Remote, Batteries, Manual, Warranty
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • Series 470
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.