DV
SAMSILL

Burgundy 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Vinyl Covered Chipboard, 500 Sheet Capacity - Bi

  • Item # 35X820
  • My Part #
  • Mfr. Model # SAM17664
  • Catalog Page # N/A
  • UNSPSC # 44122003
Burgundy 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Vinyl Covered Chipboard, 500 Sheet Capacity - Bi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders Red
  • Ring Size - Binders 2"
  • Cover Type - Binders Plain
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 500
  • Features - Binders Label Holder,Rings Mounted on Back Cover
  • Basic Material - Binders Vinyl
  • Specific Material Vinyl Covered Chipboard
  • Color Burgundy
  • Number of Rings 3
  • Item 3-Ring Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.