Skip Content

DV
SAMSILL

2" Clean Touch® Locking Round Ring Antimicrobial Protected View Binder, Black, 450-Sheet Capacity

  • Item # 35X860
  • My Part #
  • Mfr. Model # SAM18260
  • Catalog Page # N/A
  • UNSPSC # 44122003
View Binder,Antimicrobial,2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Clean Touch(R) Locking Round Ring Antimicrobial Protected View Binder
  • Ring Type Round
  • Ring Size 2"
  • Cover Type View
  • Sheet Capacity 450
  • Material Polypropylene Covered Chipboard
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.