DV
SAMSILL

Burgundy 2" 3-Ring Portfolio Binder, 8-1/2" x 11" Sheet Size, Leather-Like Vinyl, 450 Sheet Capacity

  • Item # 35X757
  • My Part #
  • Mfr. Model # SAM15164
  • Catalog Page # N/A
  • UNSPSC # 44122003
Burgundy 2" 3-Ring Portfolio Binder, 8-1/2" x 11" Sheet Size, Leather-Like Vinyl, 450 Sheet Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Binders -Item 3-Ring Portfolio Binder
  • Ring Type - Binders Round
  • Color Family - Binders Red
  • Ring Size - Binders 2"
  • Cover Type - Binders Plain
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Standard
  • Sheet Capacity - Binders 450
  • Basic Material - Binders Vinyl
  • Specific Material Leather-Like Vinyl
  • Color Burgundy
  • Number of Rings 3
  • Item 3-Ring Portfolio Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.