Skip Content

ST
SAMMYS

Horizontal Rod Hanger for Steel, 5/16"-18 Screw Size, 3/8-16 Rod Size, Zinc Climaseal, 25 PK

  • Item # 36K199
  • My Part #
  • Mfr. Model # 8056957
  • Catalog Page # 2145
  • UNSPSC # 31161618
Horizontal Rod Hanger for Steel, 5/16"-18 Screw Size, 3/8-16 Rod Size, Zinc Climaseal, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Threaded Rod Hangers, Steel Installation
• Heat-treated, case-hardened steel Zinc-plated for corrosion resistance
Hardened steel 1-pc. design prevents snapping during installation and ensures a strong hold between screw and connector. Excellent for use in high-stress environments.
Screw body meets AISI 1022 standard; coupling meets AISI 1018 to 1022 standard.

View More

Technical Specs

  • Item Rod Hanger
  • Material Application Steel
  • Rod Hanger Type Horizontal
  • Anchor Material Steel
  • Fastener Finish Zinc Climaseal
  • Screw Size 5/16"-18
  • Shank Length 1-3/4"
  • Rod Size - Hangers 3/8"-16
  • Head Dia. 5/8"
  • Color Silver/Gray
  • Application Installs Horizontally into the Side of Steel Structures for Hanging Threaded Rod.
  • Use With 36C175
  • Meets/Exceeds UL EX5098, FM 3020925
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.