Skip Content

C3
SALTDOGG

Tailgate Spreader, 8 cu. ft. Capacity, 3 to 30 ft. Spread Width, 2" Receiver Hitch Mount Type

  • Item # 36RM32
  • My Part #
  • Mfr. Model # TGS03
  • Catalog Page # 963
  • UNSPSC # 27112907
Tailgate Spreader,45in.W.,Sand/Bulk Salt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,803.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 226.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tailgate spreader features dual variable-speed controls designed to adjust flow rate and spread width independently. Fitted hard lid keeps material dry and safe while driving.

View More

Technical Specs

  • Item Tailgate Spreader
  • For Use With Sand/Bulk Salt
  • Capacity 8 cu. ft.
  • Spread Width 3 to 30 ft.
  • Mount Type 2" Receiver Hitch
  • Hopper Material Polymer
  • Frame Powder Coated Steel
  • Height 45"
  • Width 38"
  • Depth 38"
  • Auger Type Horizontal Feed
  • Spinner Size 12"
  • Spinner Type Vane Polymer
  • Includes Fitted Polymer Lid and Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.