ST
SALSBURY INDUSTRIES

Roadside Mailbox, Black

  • Item # 33KT11
  • My Part #
  • Mfr. Model # 4325BLK
  • Catalog Page # 1969
  • UNSPSC # 24112407
Roadside Mailbox, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Mailboxes~Mailboxes


$186.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum construction and a durable, powder-coated finish make this SALSBURY INDUSTRIES roadside mailbox resistant to corrosion. Model features both a front and rear access locking door with 2 keys for each door (keyed alike). Includes an outgoing mail tray and an adjustable red signal flag. Model can be mounted on a post or in a column, masonry, or a wall.

View More

Technical Specs

  • Item Roadside Mailbox
  • Type Aluminum
  • Number of Doors 1
  • Color Black
  • Height 13-5/8"
  • Depth 18-1/4"
  • Width 12-1/2"
  • Box Material Aluminum
  • Loading Front
  • Mounting Pedestal
  • Orientation Square
  • Slot Capacity 10" W x 1-3/4" H
  • Door Material Aluminum
  • Finish Powder Coated
  • For Use With Mfr. No. 4315BLK, 4365BLK, 4385BLK, 4370BLK, 4372BLK, 4373BLK, 4374BLK, 4382BLK, 4383BLK, 4384BLK
  • Net Weight 25 lb.
  • Standards ISO 9001: 2008
  • Includes Locks and Reg Flag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products