ST
SALSBURY INDUSTRIES

Mail House, Steel, Surface/Post, Black

  • Item # 33KP79
  • My Part #
  • Mfr. Model # 4750BLK
  • Catalog Page # 1969
  • UNSPSC # 24112407
Mail House, Steel, Surface/Post, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Mailboxes~Mailboxes


$122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, 20-ga. steel construction makes this SALSBURY INDUSTRIES mail house ideal for residential door mail delivery. Model has electro-galvanized steel and a powder-coated finish to resist corrosion. Mail is deposited through an opening with a stainless steel flap. Mailbox contents are accessed from the front through a 13''W x 9''H locking door. Model can be surface mounted or post mounted.

View More

Technical Specs

  • Item Mail House
  • Type Steel
  • Number of Doors 1
  • Color Black
  • Height 15"
  • Depth 8"
  • Width 17"
  • Box Material Steel
  • Loading Front
  • Mounting Surface/Post
  • Orientation Horizontal
  • Slot Capacity 12" W x 1-1/4" H
  • Door Material Steel
  • Finish Powder Coated
  • For Use With Mfr. No. 4765BLK, 4795BLK
  • Net Weight 20 lb.
  • Standards ISO 9001: 2008
  • Includes Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products