Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SALSBURY INDUSTRIES

Mail House,Steel,Surface/Post,Beige

  • Item # 33KP78
  • My Part #
  • Mfr. Model # 4750BGE
  • Catalog Page # 2018
  • UNSPSC # 24112407
Mail House,Steel,Surface/Post,Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, 20-ga. steel construction makes this SALSBURY INDUSTRIES mail house ideal for residential door mail delivery. Model has electro-galvanized steel and a powder-coated finish to resist corrosion. Mail is deposited through an opening with a stainless steel flap. Mailbox contents are accessed from the front through a 13''W x 9''H locking door. Model can be surface mounted or post mounted.

View More

Technical Specs

  • Item Mail House
  • Type Steel
  • Number of Doors 1
  • Color Beige
  • Height 15"
  • Depth 8"
  • Width 17"
  • Box Material Steel
  • Loading Front
  • Mounting Surface/Post
  • Orientation Horizontal
  • Slot Capacity 12" W x 1-1/4" H
  • Door Material Steel
  • Finish Powder Coated
  • For Use With Mfr. No. 4765BGE, 4795BGE
  • Net Weight 20 lb.
  • Standards ISO 9001: 2008
  • Includes Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.