ST
SALSBURY INDUSTRIES

Mail Chest, Silver

  • Item # 3YNX8
  • My Part #
  • Mfr. Model # 4350SLV
  • Catalog Page # 1969
  • Catalog Group # D0046
  • UNSPSC # 24112407
Mail Chest, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Mailboxes~Mailboxes


$296.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Pedestal is used for mounting mail chest No. D0046.

View More

Technical Specs

  • Item Mail Chest
  • Color Silver
  • Height 17-1/4"
  • Depth 23"
  • Width 14-3/8"
  • Box Material Aluminum
  • Loading Front
  • Mounting Pedestal
  • Door Material Aluminum
  • Finish Powered Coated
  • For Use With 3YNY3 or 3YNY7
  • Net Weight 30 lb.
  • Standards USPS
  • Includes Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products