TP
SALSBURY INDUSTRIES

Collection Box, 4C, 1 Door, Bronze

  • Item # 443J53
  • My Part #
  • Mfr. Model # 3816S-1CZF
  • Catalog Page # N/A
  • UNSPSC # 24112407
Collection Box, 4C, 1 Door, Bronze close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Mailboxes~Mailboxes


$1,234.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Collection Box
  • Type 4C
  • Number of Doors 1
  • Color Bronze
  • Height 57 7/8 in
  • Depth 17 1/2 in
  • Width 17 1/2 in
  • Box Material Aluminum
  • Loading Front
  • Mounting Wall Mounted
  • Orientation Horizontal
  • Cabinet Capacity 13-3/8 in W x 21 in H x 15-1/2 in D
  • Slot Capacity 12 in W x 7-5/8 in H
  • Door Material Aluminum
  • Finish Powder Coated
  • For Use With Apartments, Colleges, Commercial Buildings, Corporate Mail Centers, Government Agencies, Military Bases, Private Postal Centers, Residential Developments, Schools
  • Net Weight 125 lb
  • Standards ISO 9001: 2008
  • Includes (2) Heavy Duty Cam Locks with Dust/Rain Shield, (6) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms