Skip Content
TP
SALSBURY INDUSTRIES

Cell Phone Locker, Assembled, Five Tier, 30-1/2" Overall Width, 9-1/4" Overall Depth

  • Item # 13K753
  • Mfr. Model # 19058-10SSC
  • Catalog Page # N/A
  • Catalog Group # G3236
  • UNSPSC # 56101520
Cell Phone Locker, Assembled, Five Tier, 30-1/2" Overall Width, 9-1/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $904.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cell Phone Locker
  • Assembled/Unassembled Assembled
  • Locker Configuration (2) Wide, (10) Openings
  • Tier Five
  • Opening Width 13"
  • Opening Depth 8"
  • Opening Height 5-1/2"
  • Overall Width 30-1/2"
  • Overall Depth 9-1/4"
  • Overall Height 31"
  • Color Sand
  • Material Aluminum
  • Finish Powder Coated
  • Handle Type Aluminum
  • Locker Door Type Solid
  • Lock Type Resettable Combination Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.