DV
SALSBURY INDUSTRIES

17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08SFU, 3710S-08SFP, 3710S-05SFU, 3710S-05SFP, 3710SS-

  • Item # 443K02
  • My Part #
  • Mfr. Model # 3910SX-SAN
  • Catalog Page # N/A
  • UNSPSC # 24112407
17-1/2" x 52-3/4" Enclosure for Mfr. No. 3710S-08SFU, 3710S-08SFP, 3710S-05SFU, 3710S-05SFP, 3710SS- close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailbox Enclosures

Technical Specs

  • Item Enclosure
  • Mounting Free-Standing
  • Number of Columns 1
  • For Use With Mfr. No. 3710S-08SFU, 3710S-08SFP, 3710S-05SFU, 3710S-05SFP, 3710SS-04SFU, 3710SS-04SFP, 3710S-03SFU, 3710S-03SFP, 3710S-02SFU, 3710S-02SFP, 3710S-04SFU, 3710S-04SFP, 3710S-01SFU, 3710S-01SFP
  • Max. Number of Mailboxes 1
  • Finish Sand Powder Coated
  • Features For Indoor or Outdoor Use
  • Material Aluminum
  • Width 17-1/2"
  • Height 52-3/4"
  • Depth 19"
  • Standards ISO 9001: 2008
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms