Navigation Menu New

Access My Account, Order History, Lists and more here.

54EN91 AS2000-NZ UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Arc Flash Faceshield

  • Item # 54EN91
  • Mfr. Model # AS2000-NZ
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Arc Flash Faceshield
  • Visor Color Family Green
  • Visor Material Polycarbonate
  • Visor Color Green
  • Visor Thickness 0.06 in
  • Visor Width 20 in
  • Visor Height 7 1/2 in
  • Dielectric Protection Yes
  • ATPV Rating 20.0 cal/sq cm
  • Headgear Material HDPE
  • Standards ASTM 2178, ANSI Z87.1
  • Headgear Color Orange
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Partial Crown with Chinguard
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Absorbs 99.9% of Harmful UV Light Transmission, Weight Balancing Frame
  • Includes Hard Hat Attachment Clips
Back to Top