Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SALISBURY

Yellow Rescue Hook, Fiberglass with Aluminum Bronze Alloy Head Material, Length 8 ft.

  • Item# 3KUX5
  • Mfr. Model# 24403
  • Catalog Page# 1758
  • UNSPSC# 31162604
Yellow Rescue Hook, Fiberglass with Aluminum Bronze Alloy Head Material, Length 8 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $590.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrical Protection Equipment
Hot Switch Sticks and Accessories
Meet ASTM F711 standard
Closed cell foam-filled tubular fiberglass.

View More

Technical Specs

  • Item Rescue Hook
  • Length 8 ft.
  • Color Yellow
  • Material Fiberglass with Aluminum Bronze Alloy Head
  • Includes 18" Opening
  • Standards ASTM F711
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.