Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SALISBURY

Red Electrical Gloves, Natural Rubber, 0 Class, Size 10-1/2

  • Item# 3RMU7
  • Mfr. Model# E011R/10H
  • Catalog Page# 1757
  • Catalog Group# D1025
  • UNSPSC# 46181504
Red Electrical Gloves, Natural Rubber, 0 Class, Size 10-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $84.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These rubber insulating gloves protect against electrical shock and should be tested every 6 months in accordance with ASTM F496, "Standard Specification for In Service Care of Insulating Gloves and Sleeves" at an authorized safety equipment testing facility. Type I natural rubber. Meet ASTM D120, IEC EN60903, and NFPA 70E standards.

View More

Technical Specs

  • Item Electrical Gloves
  • Class 0
  • Size 10-1/2
  • Color Red
  • Length 11"
  • AC Max. Use Voltage 1000
  • AC Test Voltage 5000
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.