Skip Content

DV
SALISBURY

Green Arc Flash Hood, Size: 20"H x 10-1/2"W x 11"D, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category

  • Item # 35DW97
  • My Part #
  • Mfr. Model # LFH40PLT
  • Catalog Page # N/A
  • UNSPSC # 46181508
Green Arc Flash Hood, Size: 20"H x 10-1/2"W x 11"D, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Hood
  • Size 20"H x 10-1/2"W x 11"D
  • Length 20"
  • Color Green
  • Fabric Weight 6 oz.
  • Material Polycarbonite
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Includes Hard Hat, Face Shield, Shroud, Storage Bag
  • Standards NFPA 70E, ASTM F2187, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms