Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SALISBURY

Gray Arc Flash Hood, Size: Universal, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 4

  • Item # 22PP37
  • My Part #
  • Mfr. Model # LFH40
  • Catalog Page # N/A
  • UNSPSC # 46181522
Gray Arc Flash Hood, Size: Universal, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Hood
  • Size Universal
  • Length 24"
  • Color Gray
  • Fabric Weight 6 oz.
  • Material 88% Arc Rated Cotton/12% Nylon
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Includes Faceshield, Hard Hat, Shroud, Draw String Storage Bag mfr. part no. ASBAG
  • Standards ASTM F2178, ASTM F1506, NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products