Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SALISBURY

Flame-Resistant Jacket w/Hood, Navy, 2XL

  • Item# 3YA94
  • Mfr. Model# JSHV1132BL2X
  • Catalog Page# N/A
  • Catalog Group# D0691
  • UNSPSC# 46181508
Flame-Resistant Jacket w/Hood,Navy,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Jacket w/Hood
  • Insulated No
  • Color Navy Blue
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 32"
  • Fabric Weight 7 oz.
  • Material Flame Resistant Cotton
  • Closure Type Zipper
  • ATPV Rating 12 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506 and NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.