Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SALISBURY

Navy L Flame-Resistant Coat/Overpants Kit, 12 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC)

  • Item# 1XDV9
  • Mfr. Model# SKJP11L
  • Catalog Page# N/A
  • Catalog Group# D0669
  • UNSPSC# 46181527
Navy L Flame-Resistant Coat/Overpants Kit, 12 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Flame-Resistant Coat/Overpants Kit
  • Color Navy
  • Size L
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Cotton
  • ATPV Rating 12 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506 and NFPA 70E
  • Includes Jacket, Overpants, 10 Cal/cm2 Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.