Skip Content


Flame-Resistant Jacket,Khaki,M

  • Item # 2NNF1
  • My Part #
  • Mfr. Model # ACC10032TWM
  • Catalog Page # 1708
  • Catalog Group # D0703
  • UNSPSC # 46181508
Flame-Resistant Jacket,Khaki,M close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,410.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SALISBURY Pro-Wear® 100 cal./cm2 coat is made from a proprietary layered fabric and sewn with flame-resistant Nomex® thread. Features expansion back, dual-stage front closure with plastic zipper, hook-and-pile storm flap, and Nomex wristlets. 32"L. Use with PRO-HOOD® Nos. 5EU30, 3YA98, and 2NNG2.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Khaki
  • Size M
  • Fits Chest Size 38" to 40"
  • Length 32"
  • Fabric Weight 7 oz.
  • Material Flame Resistant Cotton
  • Closure Type Zipper
  • ATPV Rating 100.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506 and NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Iceland, Italy, Liechtenstein, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, and Turkey.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.