DV
SALISBURY

Arc Flash Faceshield

  • Item # 3YA90
  • My Part #
  • Mfr. Model # AS1000
  • Catalog Page # N/A
  • UNSPSC # 46181702
Arc Flash Faceshield close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Faceshield
  • Visor Thickness 0.060"
  • Visor Width 14"
  • Visor Height 8"
  • ATPV Rating 10.0 cal./cm2
  • Includes Chin Cup and Slotted Dielectric Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products