Electrical Insulating Blanket

6 products found with these common attributes:
  • Brand SALISBURY
  • Item Electrical Insulating Blanket
Narrow your results by
Color
Please Select
Class
Please Select
Length
Please Select
Width
Please Select
Standards
Please Select
AC Max. Use Voltage
Please Select
Material
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Color
Class
Length
Width
Standards
AC Max. Use Voltage
Material
Price
Qty
Please use Qty box to add item(s) to cart.
Electrical Insulating Blanket,  Maroon,  Class 0,  3 ft. Length,  1 ft. Width
123LV
Maroon
0
3 ft.
1 ft.
ASTM D1048 Specifications
1000
Salcor(R) Rubber w/Hook and Loop

$161.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $161.00 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Maroon
  • Class 0
  • Length 3 ft.
  • Width 1 ft.
  • Standards ASTM D1048 Specifications
  • AC Max. Use Voltage 1000
  • Material Salcor(R) Rubber w/Hook and Loop
Electrical Insulating Blanket,  Orange,  Class 4,  22
15
Orange
4
22"
22"
ASTM D 1048
36000
Type II Synthetic Rubber

$164.00 / each

Enter location to check availability
Catalog Page #  1711 

Web Price $164.00 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Orange
  • Class 4
  • Length 22"
  • Width 22"
  • Standards ASTM D 1048
  • AC Max. Use Voltage 36000
  • Material Type II Synthetic Rubber
Electrical Insulating Blanket,  Orange,  Class 4,  3 ft. Length,  3 ft. Width,  ASTM D 1048
900E
Orange
4
3 ft.
3 ft.
ASTM D 1048
36000
Synthetic

$239.00 / each

Enter location to check availability
Catalog Page #  1711 

Web Price $239.00 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Orange
  • Class 4
  • Length 3 ft.
  • Width 3 ft.
  • Standards ASTM D 1048
  • AC Max. Use Voltage 36000
  • Material Synthetic
Electrical Insulating Blanket,  Orange,  Class 4,  3 ft. Length,  3 ft. Width,  ASTM D 1048
1300
Orange
4
3 ft.
3 ft.
ASTM D 1048
36000
Type II Synthetic Rubber

$261.00 / each

Enter location to check availability
Catalog Page #  1711 

Web Price $261.00 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Orange
  • Class 4
  • Length 3 ft.
  • Width 3 ft.
  • Standards ASTM D 1048
  • AC Max. Use Voltage 36000
  • Material Type II Synthetic Rubber
Electrical Insulating Blanket,  Yellow,  Class 0,  3 ft. Length,  18
1836YLV
Yellow
0
3 ft.
18"
ASTM D 1048
1000
Type 1 Natural Rubber with Hook and Loop Fastening

$162.50 / each

Enter location to check availability
Catalog Page #  1711 

Web Price $162.50 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Yellow
  • Class 0
  • Length 3 ft.
  • Width 18"
  • Standards ASTM D 1048
  • AC Max. Use Voltage 1000
  • Material Type 1 Natural Rubber with Hook and Loop Fastening
Electrical Insulating Blanket,  Yellow,  Class 0,  3 ft. Length,  3 ft. Width,  ASTM D 1048
3636YLV
Yellow
0
3 ft.
3 ft.
ASTM D 1048
1000
Type 1 Natural Rubber with Hook and Loop Fastening

$320.00 / each

Enter location to check availability
Catalog Page #  1711 

Web Price $320.00 / each

Technical Specs

  • Item Electrical Insulating Blanket
  • Color Yellow
  • Class 0
  • Length 3 ft.
  • Width 3 ft.
  • Standards ASTM D 1048
  • AC Max. Use Voltage 1000
  • Material Type 1 Natural Rubber with Hook and Loop Fastening
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More