Skip Content

 
SALISBURY

Class 3 Electrical Gloves

Class 3 Electrical Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electrical Gloves 
  • Class
  • Color Black Exterior/Red Interior 
  • Length 14" 
  • Material Natural Rubber 
  • Standards ASTM D 120, IEC EN60903 
Size
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
E314RB/10
10

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 10
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
E314RB/10H
10-1/2

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 10-1/2
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
E314RB/11
11

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 11
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
E314RB/8
8

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 8
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
E314RB/9
9

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 9
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
E314RB/9H
9-1/2

$461.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $461.00 / pair

Technical Specs

  • Item Electrical Gloves
  • Class 3
  • Size 9-1/2
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120, IEC EN60903
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More