Skip Content

 
SALISBURY

Class 2 Electrical Glove Kit

Class 2 Electrical Glove Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electrical Glove Kit 
  • Class
  • Color Black Exterior/Red Interior 
  • Length 14" 
  • Material Natural Rubber 
  • Standards ASTM D 120 
Size
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
GK214RB/10
10

$479.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $479.25 / pair

Technical Specs

  • Item Electrical Glove Kit
  • Class 2
  • Size 10
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120
GK214RB/11
11

$479.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $479.25 / pair

Technical Specs

  • Item Electrical Glove Kit
  • Class 2
  • Size 11
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120
GK214RB/8
8

$479.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $479.25 / pair

Technical Specs

  • Item Electrical Glove Kit
  • Class 2
  • Size 8
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120
GK214RB/9
9

$479.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $479.25 / pair

Technical Specs

  • Item Electrical Glove Kit
  • Class 2
  • Size 9
  • Color Black Exterior/Red Interior
  • Length 14"
  • Material Natural Rubber
  • Standards ASTM D 120
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More