Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SALISBURY

Arc Flash Rain Jacket W/Hd, L, HiVis Orng

  • Item# 2NND5
  • Mfr. Model# NRJ-OL
  • Catalog Page# N/A
  • Catalog Group# D0712
  • UNSPSC# 46181508
Arc Flash Rain Jacket W/Hd,L,HiVis Orng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Arc Flash Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Orange
  • Size L
  • Fits Chest Size 42" to 44"
  • ATPV Rating 9 Cal/cm2
  • Hazard Risk Category (HRC) 2
  • ANSI Class 107-2010 Class 3
  • Material Flame Resistant Nome(R) PVC
  • Length 29-1/4"
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.015mm
  • Seam Style Sealed
  • Includes Reflective Striping, Stow-Away Hood, D Ring Access
  • Liner Material Nome(R) PVC
  • Standards ASTM F 1891
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.