Arc Flash Jacket

6 products found with these common attributes:
  • Brand SALISBURY
  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Narrow your results by
Size
Please Select
Fits Chest Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
Green Synthetic Fiber Blend Arc Flash Jacket,  2XL,  11 oz.
ACC4032PLT2X
2XL
50" to 52"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Green Synthetic Fiber Blend Arc Flash Jacket,  3XL,  11 oz.
ACC4032PLT3X
3XL
54" to 56"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Green Synthetic Fiber Blend Arc Flash Jacket,  L,  11 oz.
ACC4032PLTL
L
42" to 44"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Green Synthetic Fiber Blend Arc Flash Jacket,  M,  11 oz.
ACC4032PLTM
M
38" to 40"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size M
  • Fits Chest Size 38" to 40"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Green Synthetic Fiber Blend Arc Flash Jacket,  S,  11 oz.
ACC4032PLTS
S
34" to 36"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size S
  • Fits Chest Size 34" to 36"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Green Synthetic Fiber Blend Arc Flash Jacket,  XL,  11 oz.
ACC4032PLTXL
XL
46" to 48"

$826.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $826.00 / each

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • ATPV Rating 40.0 cal./cm2
  • Size XL
  • Fits Chest Size 46" to 48"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook-and-Loop
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More