Skip Content

C3
SALISBURY

Arc Flash Jacket,32 In. L,HRC4,Green,L

  • Item # 30L325
  • My Part #
  • Mfr. Model # ACC4032PLTL
  • Catalog Page # N/A
  • Catalog Group # H0327
  • UNSPSC # 46181508
Arc Flash Jacket,32 In. L,HRC4,Green,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $859.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, arc flash protection jacket offers protection and comfort in fabric that weighs about 60% lighter than standard 40 cal./cm2 garments. The jacket is sewn with Nomex® thread and features Nomex® wristlets for additional protection. Details include an expansion back for added comfort and a dual-stage front closure with a high-temperature plastic zipper and a flame-resistant hook-and-loop storm flap. Intended for use with Pro-Hood arc flash protection hood (not included). Meets ASTM F1506 and NFPA 70E standards.

View More

Technical Specs

  • Item Arc Flash Jacket
  • Insulated No
  • Color Green
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 32"
  • Fabric Weight 11 oz.
  • Material Synthetic Fiber Blend
  • Closure Type Hook and Loop
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.