Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SALISBURY

Navy Blue Arc Flash Hood, Size: Universal, 12 cal/cm2 ATPV Rating, Hazard Risk Category (HRC) 2

  • Item# 5EU30
  • Mfr. Model# FH11BL
  • Catalog Page# 2099
  • UNSPSC# 46181522
Navy Blue Arc Flash Hood, Size: Universal, 12 cal/cm2 ATPV Rating, Hazard Risk Category (HRC) 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $529.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SALISBURY PRO-HOOD® electrical arc flash protective hood provides 360° head and neck protection. Features a wide 10" x 20" viewing area through an arc-rated, antifog light-tinted lens. Includes universal hard hat bracket. Made from arc flash-resistant material.

View More

Technical Specs

  • Item Arc Flash Hood
  • Size Universal
  • Length 18"
  • Color Navy Blue
  • Fabric Weight 9 oz.
  • Material 88% Arc Rated Cotton/12% Nylon
  • ATPV Rating 12 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Includes Universal Hard Hat Bracket
  • Standards ASTM F1506 and NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Iceland, Italy, Liechtenstein, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.