Skip Content

ST
SALISBURY

Front Brim Arc Flash Faceshield with Hard Hat Suspension, Black/Orange, Hat Size: 6-1/2 to 8

  • Item # 5YGK2
  • My Part #
  • Mfr. Model # AS1200HAT
  • Catalog Page # 1756
  • Catalog Group # H0859
  • UNSPSC # 46181706
Arc Flash Faceshield with Hard Hat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arc Flash Faceshields, HRC 2
Electrical Arc Flash Protective Accessories
Tested to ASTM F2178 and NFPA standards
Feature 7-1/2" x 20" viewing area for excellent visible light transmission. 0.06"-thick, antifog light green lens absorbs harmful UV radiation

View More

Technical Specs

  • Item Arc Flash Faceshield with Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Series ProShield
  • Graphics None
  • Color Black/Orange
  • Fits Hat Size 6-1/2 to 8
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Standards NFPA 70E
  • Includes Weight Balancing, Transparent Green Faceshield
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Front Brim Arc Flash Faceshield with Hard Hat Suspension, Black/Orange, Hat Size: 7 to 8-1/2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is a very comfortable combo and feels sturdy when wearing it. We have purchase a few and now are looking to get one for each person.
Date published: 2013-11-17
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5YGK2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.