Skip Content

DV
SALISBURY

Arc Flash Faceshield,20" W,7-1/2" H

  • Item # 54EN93
  • My Part #
  • Mfr. Model # AS1200-NZ
  • Catalog Page # N/A
  • UNSPSC # 0
Arc Flash Faceshield,20" W,7-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Faceshield Assemblies

Technical Specs

  • Item Arc Flash Faceshield
  • Visor Color Family Green
  • Visor Material Polycarbonate
  • Visor Thickness 0.06"
  • Visor Width 20"
  • Visor Height 7-1/2"
  • Dielectric Protection Yes
  • ATPV Rating 12.0 cal./cm2
  • Headgear Material HDPE
  • Standards ASTM 2178, ANSI Z87.1
  • Headgear Color Orange
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Partial Crown with Chinguard
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Absorbs 70% of Harmful UV Light Transmission, Weight Balancing Frame
  • Includes Hard Hat Attachment Clips
How can we improve our Technical Specifications?

Compliance and Restrictions

None