DV
SALISBURY

75.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Gray, XL

  • Item # 426N71
  • My Part #
  • Mfr. Model # SK75XL-SPL
  • Catalog Page # N/A
  • Catalog Group # J6814
  • UNSPSC # 46181508
75.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Gray, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Color Gray
  • Size XL
  • Fits Chest Size 56"
  • Fits Waist Size 56"
  • Inseam 30"
  • Material Cotton, Nylon Blend
  • ATPV Rating 75.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
  • Includes Arc Flash Coat, Bib Overalls, Hood, Hard Hat, Storage Bag, Safety Glasses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.