DV
SALISBURY

40.0 cal./cm2 Arc Flash Protection, 4-HRC, Green, 2XL

  • Item # 52VR29
  • My Part #
  • Mfr. Model # SK40PLT2XL-LFH40
  • Catalog Page # N/A
  • Catalog Group # J5707
  • UNSPSC # 46181508
40.0 cal./cm2 Arc Flash Protection, 4-HRC, Green, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Protection
  • Color Green
  • Size 2XL
  • Fits Chest Size 56" to 60"
  • Fits Waist Size 50" to 54"
  • Inseam 30"
  • Material Synthetic Fiber Blend
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506-02A, ASTM F1959M/F1959M-99
  • Includes Coat, Bib-Overall, Lift Front Hood, Premium Light Weight, Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.