DV
SALISBURY

40.0 cal./cm2 Arc Flash Protection, 4-HRC, Green, XL

  • Item # 52VR26
  • My Part #
  • Mfr. Model # SK40PLTXL-LFH40-FL
  • Catalog Page # N/A
  • Catalog Group # J5707
  • UNSPSC # 46181508
40.0 cal./cm2 Arc Flash Protection, 4-HRC, Green, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Flash Protection
  • Color Green
  • Size XL
  • Fits Chest Size 52" to 56"
  • Fits Waist Size 46" to 50"
  • Inseam 30"
  • Material Synthetic Fiber Blend
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506-02A, ASTM F1959M/F1959M-99
  • Includes Coat, Bib-Overall, Lift Front Hood, Premium Light Weight, Flashlight Kit, Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.