WV
SALISBURY

12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC, Navy Blue, 3XL

  • Item # 30L123
  • My Part #
  • Mfr. Model # SKCA113XL-1200
  • Catalog Page # 1707
  • Catalog Group # H0345
  • UNSPSC # 46181508
12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC, Navy Blue, 3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $637.45 / each

Web Price $671.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Salisbury by Honeywell Pro-Wear® electrical arc flash protective apparel kit contains APTV rated coveralls, hat with faceshield, balaclava hood, and safety glasses, with a convenient storage and transport bag.
The coverall is made from arc flash-resistant material, sewn with Nomex® thread. Its full-cut design features set-in sleeves, expansion back, arc-rated hook-and-pile front closure, and 2-ply Nomex wristlets.
The hat's weight-balancing faceshield is designed to stow compactly when not in use, centered on top of the head. Its lens has an extra-light tint and provides a wide viewing area.
The balaclava hood is designed for 360-degree head and neck protection from arc flash when used with a faceshield and hat. Made from two layers of rib knit material, with an elastic face opening that maintains its size and shape.

View More

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Color Navy Blue
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48 to 50"
  • Inseam 30"
  • Material 88% Cotton, 12% Nylon
  • ATPV Rating 12.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506 and NFPA 70E
  • Includes Coverall, 12 cal./cm2 Face Shield, Safety Glasses, ATPV Rated AFHOOD, Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.