TP
SALISBURY

100.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Khaki, L

  • Item # 426N80
  • My Part #
  • Mfr. Model # SK100L-SPL
  • Catalog Page # N/A
  • Catalog Group # J6799
  • UNSPSC # 46181508
100.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Khaki, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,636.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.495 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Salisbury arc flash protection clothing kit features garments with TuffWeld® fabric that provides inherent FR protection with greater comfort and durability.contains most of the items to safeguard you from arc flash conditions. Kit includes a storage bag that helps keep items close at hand and eases kit transport.

View More

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Color Khaki
  • Size L
  • Fits Chest Size 52"
  • Fits Waist Size 52"
  • Inseam 30"
  • Material TuffWeld Fabric
  • ATPV Rating 100.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
  • Includes Arc Flash Coat, Bib Overalls, Pro-Hood(TM), Hard Hat, Storage Bag, Safety Glasses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.