Skip Content

DG
SAKURA

Paint Marker, 12 PK

  • Item # 38ER72
  • My Part #
  • Mfr. Model # XSC-T-50
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Marker,13mm,White,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Marker
  • Tip Size Bold
  • Color White
  • Features Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough. Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.