Skip Content

DG
SAKURA

Paint Crayon, Greens Color Family, 15°F to 248°F, 1 EA

  • Item # 23PH25
  • My Part #
  • Mfr. Model # 46594
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Crayon, Greens Color Family, 15°F to 248°F, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Greens
  • Marking Tool Surface Material Cardboard,Concrete,Fabric,Glass,Metal,Plastic,Rubber,Wood
  • Min. Temp. 15 Degrees F
  • Max. Temp. 248 Degrees F
  • Dry Time 5 to 7 min.
  • Marking Tool Tip Size Group Large
  • Series Solid Marker
  • Marking Tool Tip Shape Bullet
  • Tip Size 33/64"
  • Color Glow-in-the-Dark
  • Features Twist to Advance Paint, Dries Within Minutes, Permanent When Dry
  • Standards Meets ASTM E2072-02
How can we improve our Technical Specifications?

Compliance and Restrictions

None