Skip Content

DG
SAKURA

Paint Marker Tip, 1 EA

  • Item # 23PH20
  • My Part #
  • Mfr. Model # 46593
  • Catalog Page # N/A
  • UNSPSC # 60121508
Paint Marker,Fluorescent Pink,1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Technical Specs

  • Item Paint Marker
  • Marking Tool Surface Material Ceramic,Concrete,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Tip Size Extra Large
  • Color Fluorescent Pink
  • Features Marks Through Dust, Rust, Mud, Water, Dries Within Minutes, Twist to Advance Paint
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms