Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAKURA

Paint Crayon, Yellows Color Family, -40°F to 212°F, 12 PK

  • Item # 6PDY2
  • My Part #
  • Mfr. Model # XSCLH-3
  • Catalog Page # N/A
  • UNSPSC # 44121708
Paint Crayon, Yellows Color Family, -40°F to 212°F, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item Paint Crayon
  • Marking Tool Color Family Yellows
  • Marking Tool Surface Material Cardboard,Concrete,Fabric,Glass,Metal,Plastic,Rubber,Wood
  • Min. Temp. -40 Degrees F
  • Max. Temp. 212 Degrees F
  • Dry Time 5 to 10 min.
  • Marking Tool Tip Size Group Extra Large
  • Series Solid Marker LH
  • Marking Tool Tip Shape Bullet
  • Tip Size Bullet
  • Color Yellow
  • Features Low Halogen
  • Standards Meets ASTM D4236
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.